Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Bar, 48"

  • Mfr # 9800-148CP

  • Zoro # G813038471


product price: $97.79
/ea
Free Shipping & Returns

Key Features

For Use With
Shower Hand Sprays
Includes
Anchors, Wood Screws
Size
48 in
Features
Not Vandal Proof
Compatible Mfr. Model Number
153 series; SH-PB1 series; SH-PB4 series; SH-PB5 series; SH-TP1 series; SH-TP2 series; SH-TP4 series; SH-TP5 series; SH-TP6 series; SH-TP7 series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9800-148CP
Zoro #
G813038471
UPC #
611943187798
Country of Origin
China

Dimensions

Size
48 in
Overall Length
50 in

Details

Item
Slide Bar
For Use With
Shower Hand Sprays
Includes
Anchors, Wood Screws
Features
Not Vandal Proof
Compatible Mfr. Model Number
153 series; SH-PB1 series; SH-PB4 series; SH-PB5 series; SH-TP1 series; SH-TP2 series; SH-TP4 series; SH-TP5 series; SH-TP6 series; SH-TP7 series
ADA Compliant
No

Description

Slide Bar, For Use With Shower Hand Sprays, Chicago Faucets, 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.