Spout Adapter, Brass
Mfr # K2JKABRCF
Zoro # G5035947
product price: $13.99
/eaKey Features
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2JKABRCF
Zoro #
G5035947
UPC #
611943644079
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
13/16"-24, 3/8"-18
Thread Size Type
Male
Top Connection Size
3/8''-18
Bottom Connection Size
3/8"-18
Details
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
For Use With
Most Faucets
Item
Faucet Outlet Adapter
Compatible Manufacturer Part Number
E3-2JKABCP
Compatible Brand
Chicago Faucets
Compatible Series
Commecial Faucets
Top Connection Gender
Male
Product Type
Outlet Adapter
Description
Spout Adapter, Material of Construction Brass, Rough Chrome Finish, Spout Length (In.) 18, For Use With Most Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.