This item is Discontinued.

Chicago Faucet Spout Adapter, Male Outlet/Female Inlet K4JKCP

Spout Adapter, Male Outlet/Female Inlet (Discontinued)

  • Mfr # K4JKCP
  • Zoro # G3126216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4JKCP
Zoro #
G3126216
UPC #
-
Country of Origin
United States

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Finish
Chrome plated
Material
Brass
For Use With
Chicago Faucets
Connection
13/16-24 Female Inlet, 55/64-27 Male Outlet
Item
Male/Female Spout Adapter
Material of Construction
Brass
Faucet Finish
Chrome

Description

Male/Female Spout Adapter, Material of Construction Brass, For Use With Chicago Faucets, Finish Chrome Plated, Connection 13/16-24 Female Inlet, 55/64-27 Male Outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.