Spout, Elastomer
Mfr # 1-006JKABNF
Zoro # G6068501
product price: $5.49
/eaKey Features
Fits Brand
Chicago Faucets
Material
Rubber
Finish
Black
Material of Construction
Plastic
Standards
Buy American Act Compliant, ECAST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-006JKABNF
Zoro #
G6068501
UPC #
611943579050
Country of Origin
United States
Dimensions
Overall Height
5/16 in
Details
Fits Brand
Chicago Faucets
Material
Rubber
Finish
Black
Material of Construction
Plastic
Standards
Buy American Act Compliant, ECAST
Includes
Spout Packing
For Use With
Swing Spouts
Item
Spout Ring
For Use With Mfr. Model Number
L8JKABCP
Color
Black
Product Type
Spout Ring
Compatible Series
Manual
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
L8JKABCP
Description
Spout, Elastomer Material of Construction, For Use With Swing Spouts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.