Zoro Homepage

Spout, Elastomer, PK100

  • Mfr # 1-006BL100JKABNF

  • Zoro # G6079202


product price: $243.99
/pk 100, $2.44/ea
Free Shipping & Returns

Key Features

Fits Brand
Chicago Faucets
Material
Rubber
Finish
Black
Material of Construction
Elastomer
Standards
Buy American Act Compliant, ECAST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-006BL100JKABNF
Zoro #
G6079202
UPC #
611943579043
Country of Origin
United States

Dimensions

Overall Height
5/16 in

Details

Fits Brand
Chicago Faucets
Material
Rubber
Finish
Black
Material of Construction
Elastomer
Standards
Buy American Act Compliant, ECAST
Includes
(100) Spout Packings
For Use With
Swing Spouts
Item
Spout Ring
For Use With Mfr. Model Number
L8JKABCP
Compatible Brand
Chicago Faucets
Compatible Series
Manual
Compatible Manufacturer Part Number
L8JKABCP
Product Type
Spout Ring

Description

Spout, Elastomer Material of Construction, For Use With Swing Spouts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.