Spout Nut With Washers
Mfr # 299-TJKABCP
Zoro # G1128605
product price: $23.39
/eaKey Features
Sub-Category
Washers & Washer kits
Finish
Chrome
Standards
BAA Compliant
Includes
Washer
Body Material
Brass Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
299-TJKABCP
Zoro #
G1128605
UPC #
611943580766
Country of Origin
United States
Details
Sub-Category
Washers & Washer kits
Finish
Chrome
Standards
BAA Compliant
Includes
Washer
Item
Spout Nut
Body Material
Brass Plastic
Product Type
Nut
Thread Gender
Female
Compatible Faucet Component
Faucet
Compatible Brand
Chicago Faucets
Description
Spout Nut, Includes Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.