Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Outlet Adapter, Brass

  • Mfr # K4JKABCP

  • Zoro # G4973613


product price: $9.69
/ea

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4JKABCP
Zoro #
G4973613
UPC #
611943644468
Country of Origin
United States

Dimensions

Thread Size
13/16 in -24, 55/64 in -27
Thread Size Type
Dual
Bottom Connection Size
55/64"-27
Top Connection Size
13/16''-24

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
For Use With
Most Faucets
Item
Faucet Outlet Adapter
Connection
13/16 in - 24 NPSM Female Inlet x 55/64 in - 27 Male Outlet
Top Connection Gender
Female
Compatible Series
Commecial Faucets
Compatible Brand
Chicago Faucets
Top Connection Type
NPSM
Product Type
Outlet Adapter
Bottom Connection Gender
Male

Description

Spout Outlet Adapter, Material of Construction Brass, For Use With Most Faucets, Finish Chrome, Connection 13/16 In. - 24 NPSM Female Inlet x 55/64 In. - 27 Male Outlet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.