Spout Part
Mfr # 242.755.AB.1
Zoro # G1129269
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Shape
Arc
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242.755.AB.1
Zoro #
G1129269
UPC #
611943539511
Country of Origin
United States
Dimensions
Outlet Height
7 1/2 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Item
Spout
Shape
Arc
Body Material
Brass
Reach
4 7/8 in
Style
Standard
Flow Type
Laminar
Compatible Manufacturer Part Number
116.667.AB.1T
Compatible Brand
Chicago Faucets
Compatible Series
HyTronic
Product Type
Spout
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.