Zoro Homepage

Spray Assembly

  • Mfr # 224-012KJKABCP

  • Zoro # G0666797


product price: $56.89
/ea

Key Features

Sub-Category
Repair Parts
Material
Brass, Plastic, Rubber
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Series
Flow Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-012KJKABCP
Zoro #
G0666797
UPC #
611943640859
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"-18

Details

Sub-Category
Repair Parts
Material
Brass, Plastic, Rubber
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Item
Outlet
Series
Flow Devices
Product Type
Outlet
Compatible Manufacturer Part Number
910-GCP
Temperature - Maximum
150 Degrees F
Compatible Series
Faucet Outlets
Flow Type
Spray
Pressure - Maximum
125 psi
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
Chicago Faucets
Connection Gender
Female
Flow Rate - Maximum
1.5 gpm

Description

Outlet, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.