Shop CHICAGO FAUCET
See all product information
Create Account
STEM, COLD 1-RING for Chicago Faucet - Part No 1-099XTBL12JKABNF
- Mfr # 1-099XTBL12JKABNF
- Zoro # G103553271
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. (F)
40 to 140°F
Operating Temperature Range
40 to 140°F
Operating Pressure
20 to 125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-099XTBL12JKABNF
- Zoro #
- G103553271
- UPC #
- 611943474379
- Country of Origin
- United States
- Operating Temp. (F)
- 40 to 140°F
- Operating Temperature Range
- 40 to 140°F
- Operating Pressure
- 20 to 125 psi
Description
QUATURN XT QUARTER-TURN COLD STEM ASSEMBLY BY CHICAGO;CASTR TYPE: STEM;LEADFREE: YES;PROP 65 WARNING:;THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD [BASIS;FOR LISTING CHANGED EFFECTIVE NOVEMBER, LEAD AND LEAD COMPOUNDS,;WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND;BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.;WEIGHT: 0.18 LB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.