Swing Gooseneck Spout W/Flow
Mfr # 626-GN8FCABCP
Zoro # G0667305
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626-GN8FCABCP
Zoro #
G0667305
UPC #
611943465483
Country of Origin
United States
Dimensions
Outlet Height
7 1/8 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Product Type
Spout
Inlet Connection Type
UNEF
Reach
8 in
Compatible Manufacturer Part Number
626 Series
Flow Type
Laminar
Style
Swivel
Flow Rate - Maximum
1.5 gpm
Compatible Series
Manual Faucets
Compatible Brand
Chicago Faucets
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.