Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Spout Repair Kit, Plastic/Rubber

  • Mfr # 1-104KJKABNF

  • Zoro # G3525435


product price: $15.19
/ea

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-104KJKABNF
Zoro #
G3525435
UPC #
611943487058
Country of Origin
United States

Dimensions

Overall Height
1/4 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Standards
Buy American Act Compliant, ECAST
Includes
Split Ring, Spout Gland, Spout Packing
Item
Spout Ring
For Use With Mfr. Model Number
L8JKABCP
Product Type
Spout Ring
Compatible Series
Manual
Compatible Manufacturer Part Number
L8JKABCP
Compatible Brand
Chicago Faucets

Description

Swing Spout Repair Kit, Material of Construction Plastic/Rubber, Chrome Plated Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.