Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Spout With Aerator, 14 In L

  • Mfr # L15JKABCP

  • Zoro # G0833777


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L15JKABCP
Zoro #
G0833777
UPC #
611943459574
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
14 in to Outlet Projection
Size
14 in to Outlet Projection, 4-5/8 in
Outlet Connection Size
13/16 in
Outlet Height
4 5/8 in
Inlet Connection Size
1 1/16 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Chicago Faucets
Item
Spout
Flow Rate
2.2 gpm
For Use With Mfr. Model Number
1100-ABCP
Shape
Angled Straight
Body Material
Brass
Flow Rate - Maximum
2.2 gpm
Style
Swivel
Product Type
Spout
Outlet Connection Gender
Male
Inlet Connection Gender
Female
Compatible Manufacturer Part Number
1100-ABCP
Compatible Series
Manual Faucets
Reach
14 in
Compatible Brand
Chicago Faucets
Flow Type
Aerated
Inlet Connection Type
UNEF
Outlet Connection Type
UNS

Description

Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 1100-ABCP, Faucet Spout Shape Angled Straight, Finish Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.