Swing Utility Sink Faucet, Polished Chrome, 2 Holes ADA Compliant

  • Mfr # 445-ABCP

  • Zoro # G2720952


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Material
Low Lead Cast Brass
Finish
Chrome
Material of Construction
Low Lead Cast Brass
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Flow Rate
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-ABCP
Zoro #
G2720952
UPC #
611943449452
Country of Origin
United States

Dimensions

Spout Length
6 in
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 yr Limited Cartridge Warranty, 1 yr Limited Finish Warranty
Connection Size
1/2" (F)NPT
Water Inlet Connection Size
1/2 in
Overall Height
2 1/2 in
Overall Depth
9 1/2 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 in

Details

Material
Low Lead Cast Brass
Finish
Chrome
Material of Construction
Low Lead Cast Brass
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Item
Straight Service Sink Faucet
Flow Rate
2.2 gpm
Mounting Type - Faucet
Wall
Faucet Spout
Swing
Flow Outlet Type (Faucet)
Aerated
Number of Holes
2
Flow Outlet Type
Aerated
Valve Type
Quaturn
Mounting Type
Wall
Flow Outlet Type - Faucet
Aerated
Mounting Hole Center to Center
8"
Connection
1/2" FNPT
Mounting Type (Faucet)
Wall
Body Material
Cast Brass
Faucet Finish
Chrome
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
2
Water Inlet Connection Type
Female NPT
Faucet Type
Service Sink Faucet
Valve Type - Faucets
Hot/Cold Cartridge
ADA Compliance
ADA Compliant
Spout Reach
6 in
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
1-099XTJKABNF, 1-100XTJKABNF
Faucet Body Material
Cast Brass
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Manual
CEC Compliant
Non CEC Compliant
Vandal Resistant Features
Vandal Resistant Handles
Faucet Handle Material
Metal
Ligature Resistant
No
Application
Commercial
Features
Adjustable Arm Inlet
Handle Material
Metal
Drain Type
Without Pop Up Drain
Inlet Connection Gender
Female
Vandal Resistance
Vandal-Resistant Handle
Temperature - Minimum
40 Degrees F
Operation Method
Manual
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Legend Style
Color
Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPT
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
For Location
Utility Room
Number of Mounting Holes
2
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Rate - Maximum
2.2 gpm
Pressure - Maximum
125 psi
Spout Shape
Straight
For Water Temperature
Hot/Cold
Product Type
Faucet

Description

Item Straight Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.