Zoro Homepage

Tempering Valve, 3/8 In Compression, Brass

  • Mfr # 131-ABNF

  • Zoro # G3648163


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Fits Brand
Chicago Faucets
Material
Brass
Material of Construction
Brass
Standards
ASSE 1070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-ABNF
Zoro #
G3648163
UPC #
611943495404
Country of Origin
United States

Dimensions

Size
3/8 in Compression
Overall Height
3 1/2 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Overall Width
4 7/8 in

Details

Sub-Category
Valves
Fits Brand
Chicago Faucets
Material
Brass
Material of Construction
Brass
Standards
ASSE 1070
Includes
(1) Cartridge
Item
Tempering Valve
Connection
Compression
Type
Thermostatic Mixing
Compliance
ASSE 1070, AB1953 and VT S.152
Product Type
Tempering Valve
Compatible Series
ASSE 1070 Applications
Temperature - Maximum
180 Degrees F
Number of Inlet Connections
2
Inlet Connection Type
Compression
Compatible Brand
Chicago Faucets
Temperature - Minimum
120 Degrees F
Compatible Manufacturer Part Number
Electronic Faucet Series, Manual Faucet Series
Operation Method
Manual
For Water Temperature
Hot/Cold

Description

Tempering Valve, Thermostatic Mixing, Size 3/8 In., Connection Compression, Material of Construction Brass, Max. Pressure (PSI) 125, Flow Rate (GPM) 0.5 to 6.6, Temp. Range (F) 80 to 120, Overall Height (In.) 3-1/4, Overall Width (In.) 4-3/4, Standards ASSE 1070, Compliance ASSE 1070, AB1953 and VT S.152

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.