Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tip-Tap Handle, Cold Index, Brass

  • Mfr # 335-107KJKCP

  • Zoro # G0816304


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Brass
For Use With
Chicago Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-107KJKCP
Zoro #
G0816304
UPC #
611943458737
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Width
1 3/8 in
Overall Depth
1 3/8 in

Details

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Brass
For Use With
Chicago Faucets
Item
Handle
Material of Construction
Metal
Use With Water Temp.
Cold
For Use With Mfr. Model Number
335-XJKABNF
Faucet Finish
Chrome
Product Type
Handle
Standards
Buy American Act Compliant
Handle Type
Lever
Compatible Series
Pedal Boxes
Compatible Manufacturer Part Number
335-XJKABNF
Compatible Brand
Chicago Faucets
Part Type
Replacement Handles
For Water Temperature
Cold
Ligature Resistance
Not Ligature-Resistant
Connection Type
Broach
Legend Text
C
Includes Mixing Valve
Mixing Valve Not Included
Legend Style
Text

Description

Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 335-XJKABNF, Faucet Handle Type Metering, Finish Polished Chrome Plate, Overall Width 1 3/8 in, Use With Water Temp. Cold, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.