Zoro Homepage

Traditional Spout Kit

  • Mfr # 240.724.AB.1

  • Zoro # G1128681


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Shape
Arc
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240.724.AB.1
Zoro #
G1128681
UPC #
611943640989
Country of Origin
United States

Dimensions

Outlet Height
5 3/4 in

Details

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Item
Spout
Shape
Arc
Body Material
Brass
Flow Type
Laminar
Style
Standard
Compatible Manufacturer Part Number
116.101.AB.1T
Compatible Series
HyTronic
Compatible Brand
Chicago Faucets
Product Type
Spout
Reach
5 1/2 in

Description

Spout, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.