Zoro Homepage

Tub and Shower Valve Trim

  • Mfr # 1920-VOCRCP

  • Zoro # G913038418


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
For Use With
Thermostatic/Pressure Balancing Tub and Shower Fitting
Standards
ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1016/ASME A112.1016/CSA B125.16
Includes
Round Trim
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920-VOCRCP
Zoro #
G913038418
UPC #
611943187828
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in
Manufacturers Warranty Length
1 yr (Finish); 5 yr (Cartridge); 5 yr (Faucet)
Trim Plate Width
7 3/4 in
Trim Plate Height
7 3/4 in
Trim Plate Depth
3/4 in
Shower Connection Size
1/2 in

Details

Color
Chrome
For Use With
Thermostatic/Pressure Balancing Tub and Shower Fitting
Standards
ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1016/ASME A112.1016/CSA B125.16
Item
Tub and Shower Valve Trim
Includes
Round Trim
Connection Type
NPT
Features
Integral Service Stops with Checks to Prevent Cross Flow, Thermostatic/Pressure Balancing
ADA Compliant
ADA Compliant
Includes Valve
Valve Included
Compatible Mfr. Model Number
1920-VONF; 1920-XJKNF
ADA Compliance
Yes
Includes Cartridge
Cartridge Included
Trim Finish
Polished Chrome
Includes Trim Plate
Trim Plate Included
Trim Plate Shape
Circle
Trim Plate Material
Brass
Compatible Manufacturer Part Number
1920-VONF, 1920-XJKNF
Compatible Series
1900
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Valve
Compatible Product Type
Thermostatic/Pressure Balancing Tub and Shower Fitting

Description

Tub and Shower Valve Trim, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Thermostatic/Pressure Balancing Tub and Shower Fitting, For Use with Series 1900 Series, Number of Handles 1, Chicago Faucets, NPT, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 3/4 in, Trim Plate Height 7 3/4 in, Trim Plate Material Brass, Trim Plate Width 7 3/4 in, Not Applicable, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.