Tub and Shower Valve Trim

  • Mfr # 1920-VOCSCP

  • Zoro # G813038464


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
For Use With
Thermostatic/Pressure Balancing Tub and Shower Fitting
Standards
ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1016/ASME A112.1016/CSA B125.16
Connection Type
NPT
ADA Compliant
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1920-VOCSCP
Zoro #
G813038464
UPC #
611943187835
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr (Finish); 5 yr (Cartridge); 5 yr (Faucet)
Connection Size
1/2 in
Trim Plate Width
7 in
Trim Plate Height
7 in
Trim Plate Depth
3/8 in
Shower Connection Size
1/2 in

Details

Color
Chrome
For Use With
Thermostatic/Pressure Balancing Tub and Shower Fitting
Standards
ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1016/ASME A112.1016/CSA B125.16
Connection Type
NPT
ADA Compliant
ADA Compliant
Item
Tub and Shower Valve Trim
Features
Integral Service Stops with Checks to Prevent Cross Flow, Thermostatic/Pressure Balancing
Includes
Square Trim
Trim Plate Shape
Square
Trim Finish
Polished Chrome
Includes Trim Plate
Trim Plate Included
Compatible Mfr. Model Number
1920-VONF; 1920-XJKNF
Includes Valve
Valve Included
Includes Cartridge
Cartridge Included
ADA Compliance
Yes
Trim Plate Material
Brass
Compatible Product Type
Thermostatic/Pressure Balancing Tub and Shower Fitting
Product Type
Shower Valve
Compatible Series
1900
Compatible Manufacturer Part Number
1920-VONF, 1920-XJKNF
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Valve Trim, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Thermostatic/Pressure Balancing Tub and Shower Fitting, For Use with Series 1900 Series, Number of Handles 1, Chicago Faucets, NPT, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 3/8 in, Trim Plate Height 7 in, Trim Plate Material Brass, Trim Plate Width 7 in, Not Applicable, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.