Tub and Shower Valve Trim

  • Mfr # SH-TK1-00-000

  • Zoro # G213038446


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
For Use With
Thermostatic/Pressure Balancing Tub and Shower Fitting
Standards
ANSI/ICC A117.1
ADA Compliant
ADA Compliant
Features
Thermostatic/Pressure Balancing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-TK1-00-000
Zoro #
G213038446
UPC #
611943187842
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr (Finish); 5 yr (Faucet); 5 yr (Mechanical)
Trim Plate Width
7 3/4 in
Trim Plate Height
7 3/4 in
Trim Plate Depth
3/4 in

Details

Color
Chrome
For Use With
Thermostatic/Pressure Balancing Tub and Shower Fitting
Standards
ANSI/ICC A117.1
Item
Tub and Shower Valve Trim
ADA Compliant
ADA Compliant
Features
Thermostatic/Pressure Balancing
Compatible Mfr. Model Number
1920-VONF
Trim Finish
Polished Chrome
Includes Valve
Valve Not Included
ADA Compliance
Yes
Trim Plate Material
Brass
Trim Plate Shape
Circle
Product Type
Trim Kit
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
1920-VONF
Compatible Product Type
Thermostatic/Pressure Balancing Tub and Shower Fitting
Compatible Series
SH

Description

Tub and Shower Valve Trim, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Thermostatic/Pressure Balancing Tub and Shower Fitting, For Use with Series SH Series, Number of Handles 1, Chicago Faucets, Not Applicable, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 3/4 in, Trim Plate Height 7 3/4 in, Trim Plate Material Brass, Trim Plate Width 7 3/4 in, Not Applicable, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.