Tube Spout Assembly
Mfr # L9LEOJKAB
Zoro # G0668267
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Arc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9LEOJKAB
Zoro #
G0668267
UPC #
611943578749
Country of Origin
China
Dimensions
Overall Height
6 1/2 in
Outlet Height
4 in
Inlet Connection Size
1 1/16 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Arc
Body Material
Brass
Style
Swivel
Inlet Connection Gender
Female
Reach
9 1/2 in
Outlet Connection Gender
Male
Product Type
Spout
Compatible Series
Manual Faucets
Outlet Connection Type
UNS
Inlet Connection Type
UNEF
Compatible Manufacturer Part Number
445-ABCP
Compatible Brand
Chicago Faucets
Flow Type
Laminar
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.