Zoro Homepage

Twist Drain

  • Mfr # 1366-NF

  • Zoro # G0666639


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.2/CSA B125.2
Outlet Connection Type
NPT
Outlet Connection Gender
Male
Product Type
Twist Drain
Outlet Connection Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1366-NF
Zoro #
G0666639
UPC #
611943887018
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Connection Size
2 in

Details

Item
Twist Drain
Standards
ASME A112.18.2/CSA B125.2
Outlet Connection Type
NPT
Outlet Connection Gender
Male
Product Type
Twist Drain

Description

Twist Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.