Urinal Push Button Cartridge, Brass
Mfr # 386-XSLOJKNF
Zoro # G2504485
product price: $70.79
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
No Finish
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
386-XSLOJKNF
Zoro #
G2504485
UPC #
611943458782
Country of Origin
United States
Details
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
No Finish
Material of Construction
Brass
Includes
(1) Cartridge, Adjustable Cycle Time Closure
For Use With
Chicago Faucets
Item
Cartridge
Series
NAIAD
Product Type
Cartridge
Cartridge Type
Compression
Compatible Manufacturer Part Number
732-OHCP
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets
Description
Cartridge, Fits Brand Chicago Faucets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.