Utility Sink Faucet, 2 Handles, 12.0 gpm

  • Mfr # 305-VBRRCF

  • Zoro # G2553932


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Material
Cast Brass
Mounting Type
Wall
Flow Outlet Type (Faucet)
Laminar
Replacement Cartridge
5UTV6 or 5UTV5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-VBRRCF
Zoro #
G2553932
UPC #
611943120139
Country of Origin
United States

Dimensions

Connection Size
1/2" (F)NPT
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 yr Limited Cartridge Warranty, 1 yr Limited Finish Warranty
Spout Length
2 3/8 in
Spout Height
4 7/8 in
Water Inlet Connection Size
1/2 in
Overall Height
3 3/4 in
Spout Height - Maximum
4 7/8 in
Overall Depth
5 7/8 in
Spout Outlet Height
1 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 in

Details

Finish
Chrome plated
Material
Cast Brass
Mounting Type
Wall
Flow Outlet Type (Faucet)
Laminar
Replacement Cartridge
5UTV6 or 5UTV5
Body Material
Cast Brass
Flow Outlet Type - Faucet
Laminar
Mounting Type (Faucet)
Wall
Number of Handles
2
Flow Outlet Type
Full Flow
Faucet Spout Shape
Straight
Valve Type
Compression
Includes
Pail Hook
Faucet Finish
Chrome
Flow Rate
12.0 gpm
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1001 Compliant, BAA Compliant
Number of Holes
2
Handle Type
Lever
Connection
1/2" FNPT
Mounting Hole Center to Center
4" to 8-3/8"
Mounting Type - Faucet
Wall
Faucet Handle Type
Lever
Faucet Spout
Rigid
ADA Compliant
Yes
Item
Straight Service Sink Faucet
CEC Compliant
Non CEC Compliant
Faucet Activation
Manual
Faucet Body Material
Cast Brass
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
ADA Compliance
ADA Compliant
Faucet Type
Service Sink Faucet
Replacement Cartridge Mfr. Model Number
1-099XTJKABNF, 1-100XTJKABNF
Ligature Resistant
No
Water Inlet Connection Type
Female NPT
Max. Mounting Hole Center Distance
8 in
Vandal Resistant Features
Vandal Resistant Handles
Spout Reach
5 7/8 in
Faucet Handle Material
Metal
Features
Adjustable Arm Inlet
Application
Commercial
Material of Construction
Cast Brass
Vandal Resistance
Vandal-Resistant Handle
For Location
Utility Room
Inlet Connection Gender
Female
Flow Type
Laminar
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Legend Style
Color
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
Inlet Connection Type
NPT
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Spout Shape
Straight
Handle Material
Cast Brass
Number of Mounting Holes
2
CEC Compliance
Not CEC Compliant
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
12 gpm
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold
Product Type
Faucet
Power Source
Manual
Includes Drain
Drain Not Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines

Description

Item Straight Service Sink Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.