Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Breaker, Brass

  • Mfr # 892-ABCP

  • Zoro # G1872455


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Fits Brand
Chicago Faucets
Material
Brass
Material of Construction
Brass
Standards
ASSE 1001 Certified, Buy American Act Compliant, ECAST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892-ABCP
Zoro #
G1872455
UPC #
611943463229
Country of Origin
United States

Dimensions

Overall Height
2 3/8 in
Overall Length
2 5/16 in
Overall Width
1 7/8 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Sub-Category
Valves
Fits Brand
Chicago Faucets
Material
Brass
Material of Construction
Brass
Standards
ASSE 1001 Certified, Buy American Act Compliant, ECAST
Includes
Chrome Cap, O-Ring, Plastic Lock Cap, Screws, Vacuum Breaker
Item
Vacuum Breaker
Connection
1/2 in FNPT
Product Type
Vacuum Breaker
Compatible Brand
Chicago Faucets
For Water Temperature
Hot/Cold
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
Temperature - Maximum
150 Degrees F
Inlet Connection Type
NPT

Description

Vacuum Breaker, Material of Construction Brass, Connection 1/2 In. FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.