Zoro Homepage

Vacuum Breaker Outlet, In-Line, 3/8 In

  • Mfr # E22JKCP

  • Zoro # G0958657


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22JKCP
Zoro #
G0958657
UPC #
611943459215
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Overall Height
1 1/4 in
Inlet Connection Size
3/8 in
Overall Width
1 1/4 in
Outlet Connection Size
3/8 in

Details

Sub-Category
Valves
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASSE 1035 Compliant, Buy American Act Compliant
For Use With
Chicago Faucets
Item
Vacuum Breaker
Connection
3/8 in FNPT Outlet, 3/8 in MNPT Inlet
Type
In-Line
Product Type
Vacuum Breaker
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
929-E22E7CP
Temperature - Minimum
40 Degrees F
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Compatible Brand
Chicago Faucets
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Temperature - Maximum
150 Degrees F
Pressure - Maximum
125 psi

Description

Vacuum Breaker Outlet, In-Line, Connection (In.) 3/8 MNPT Inlet, 3/8 FNPT Outlet, Material of Construction Brass, Chrome Plated Finish, For Use With Chicago Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.