Vacuum Breaker Spout, Cast Swing, 3/4 In

  • Mfr # L5VBJKCP

  • Zoro # G3037386


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5VBJKCP
Zoro #
G3037386
UPC #
611943459581
Country of Origin
China

Dimensions

Size
4 in, 5-3/4 in to Outlet Projection
Length (In.)
5 3/4 To Outlet Projection
Outlet Height
1 in
Inlet Connection Size
1 1/16 in
Outlet Connection Size
3/4 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
For Use With
Chicago Faucets
Item
Spout
Connection
3/4 in
For Use With Mfr. Model Number
886-CP
Shape
Single Bend
Body Material
Brass
Compatible Series
Manual Faucets
Outlet Connection Gender
Male
Style
Swivel
Compatible Manufacturer Part Number
886-CP
Product Type
Spout
Reach
5 3/4 in
Compatible Brand
Chicago Faucets
Flow Type
Laminar
Inlet Connection Type
UNEF

Description

Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 886-CP, Faucet Spout Shape Straight, Finish Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.