Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Body Locknut, Rough Brass

  • Mfr # 49-004JKRBF

  • Zoro # G0284146


product price: $5.99
/ea

Key Features

Sub-Category
Valves
Fits Brand
Chicago Faucets
Material
Brass
Finish
Unfinished
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-004JKRBF
Zoro #
G0284146
UPC #
611943458850
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-14
Overall Height
1/4 in
Thickness
1 in
Overall Width
1 1/4 in

Details

Sub-Category
Valves
Fits Brand
Chicago Faucets
Material
Brass
Finish
Unfinished
Material of Construction
Brass
Standards
Buy American Act Compliant
For Use With
Chicago Faucets
Item
Valve Body Locknut
Body Material
Brass
Product Type
Faucet Nut
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Faucet
Thread Gender
Female
Thread Type
NPSM
Compatible Manufacturer Part Number
802-ACP

Description

Valve Body Locknut, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.