Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Spray , Lo Flow, Pre-Rnse

  • Mfr # 90LABCP

  • Zoro # G302228833


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome Plate
Flow Rate
1 GPM
Temp. Range
40 to 140°F
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90LABCP
Zoro #
G302228833
UPC #
611943486327
Country of Origin
United States

Details

Finish
Polished Chrome Plate
Flow Rate
1 GPM
Temp. Range
40 to 140°F
Max. Pressure
125 psi

Description

Material: Brass ;Length: 9" | 229 Mm ;Width: 2" | 51 Mm ;Includes: Black Rubber Gasket ;Plating: Chrome-Plated ;Type: 2" Head ;Thread: 3/4"-14 Male ;Instructions Included: Y ;Gallons Per Minute: 1 ;Pounds Per Square Inch: 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.