Zoro Homepage

Vandal Resistant, Shower Head, Chrome, Wall

  • Mfr # 621-CP

  • Zoro # G2676247


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Width
3-1/2"
Height
3-1/8"
Finish
Chrome
Flow Rate (GPM)
2.0
Includes
Mounting Anchors and Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-CP
Zoro #
G2676247
UPC #
611943480363
Country of Origin
United States

Dimensions

Width
3-1/2"
Height
3-1/8"
Depth
4"
Manufacturers Warranty Length
1 yr
Face Dia.
1-1/4"
Connection Size
1/2 in
Fixed Showerhead Width
3 1/2 in
Fixed Showerhead Thickness
2 7/8 in

Details

Item
Shower Head
Finish
Chrome
Flow Rate (GPM)
2.0
Includes
Mounting Anchors and Screws
Connection Type
FNPT
Features
Vandal Resistant Mounting, Tamper Resistant for Institutional Use
Connection
1/2" NPT
Material of Construction
Brass
Ligature Resistant
Yes
Shower Head Type
Wall Mounted
ADA Compliant
No
Connection (In.)
1/2" NPT Female Thread Inlet
Standards
ASME A112.18.1M CSA B125.1
Flow Rate
2.0 gpm
Type
Vandal Resistant
Mounting Type
Wall
CEC Compliant
CEC Compliant
ADA Compliance
No
Showerhead Type
Wall Mounted
Trim Finish
Polished Chrome
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Handle
Handle Not Included
Compatible Mfr. Model Number
2500-VOCCP, 2500-VOCXKCP, 1905-VOCCP, SH-PB1-00-000, 1920-VOCLRCP, 1920-VOCRCP, 1920-VOCSCP, 1921-VOCCP, 1910-VOCLRCP, 1920-VOC401RCP
Showerhead Material
Brass
Showerhead Function
Single
Fixed Showerhead Flow Rate
2 gpm
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Valve
Valve Not Included
Vandal Resistant Features
Vandal Resistant Showerhead
Showerhead Shape
Cylinder
Face Shape
Circle
Showerhead Spray Pattern
Regular
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Included
Series
621
Showerhead Face Color
White
Faucet Body Material
Brass
Vandal-Resistant Features
Vandal-Resistant
Ligature-Resistant
Ligature-Resistant
Compatible Manufacturer Part Number
1905-VOCCP, 1910-VOCLRCP, 1920-VOC401RCP, 1920-VOCLRCP, 1920-VOCRCP, 1920-VOCSCP, 1921-VOCCP, 2500-VOCCP, 2500-VOCXKCP, SH-PB1-00-000

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Brass, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 7/8 in, Fixed Showerhead Width 3 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant Yes, Manufacturers Warranty Length 1 yr, Chicago Faucets, 621, 1/2 in FNPT, Showerhead Function Single, Brass, Showerhead Shape Rectangle

Restrictions

This item has been restricted from sale in the following states: AZ, CA, CO, DC, FL, HI, IL, MA, MD, ME, NJ, NV, OR, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.