Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Elbow

  • Mfr # 1920-039KJKCP

  • Zoro # G713038410


product price: $64.19
/ea

Key Features

For Use With
Wall Elbow
Finish
Chrome
Material
Brass
Features
Not Vandal Proof, Replacement Wall Elbow for Remote-Mounted Auto Drain(TM) Valve
Compatible Mfr. Model Number
SH-PB5 series; SH-TP5 series; SH-TP6 series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920-039KJKCP
Zoro #
G713038410
UPC #
611943187866
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in
Overall Length
2 1/4 in
Overall Height
2 1/4 in
Overall Width
2 1/4 in
Overall Diameter
2 1/4 in

Details

Item
Wall Elbow
For Use With
Wall Elbow
Finish
Chrome
Material
Brass
Features
Not Vandal Proof, Replacement Wall Elbow for Remote-Mounted Auto Drain(TM) Valve
Compatible Mfr. Model Number
SH-PB5 series; SH-TP5 series; SH-TP6 series
Compatible Product Type
Wall Elbows
Product Type
Wall Elbow
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Auto-Drain(TM)
Compatible Manufacturer Part Number
SH-PB5 Series, SH-TP5 Series, SH-TP6 Series
Connection Type
Male NPSM, NPT

Description

Wall Elbow, Connection Size 1/2 in, Male NPSM, NPT, Finish Chrome, For Use With Wall Elbow, Chicago Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.