
Washer, 319-012JKRBF
Mfr # 319-012JKRBF
Zoro # G3628059
product price: $1.79
/eaSold in multiples of 6 for $10.74
Key Features
Sub-Category
Washers & Washer kits
Material
Brass
Finish
Yellow
Standards
Buy American Act Compliant
Thickness
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319-012JKRBF
Zoro #
G3628059
UPC #
611943120856
Country of Origin
China
Dimensions
Thickness
7/16 in
Overall Height
1/32 in
Overall Width
7/16 in
Details
Sub-Category
Washers & Washer kits
Material
Brass
Finish
Yellow
Standards
Buy American Act Compliant
Item
Washer
Body Material
Brass
Compatible Faucet Component
Cartridge
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
333-X, 333-XSLO
Product Type
Washer
Description
Washer, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.