Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Blade Handle, 6 In, PK2

  • Mfr # 319-PRJKCP

  • Zoro # G0734291


product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Brass
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-PRJKCP
Zoro #
G0734291
UPC #
611943458683
Country of Origin
China

Dimensions

Size
6 in
Length (In.)
6
Overall Height
2 3/4 in
Overall Width
6 1/2 in
Overall Depth
6 1/2 in

Details

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Brass
Item
Handle
Includes
2 Wrist Blade Handles
Material of Construction
Metal
For Use With
Chicago Faucets
Standards
Buy American Act Compliant
Use With Water Temp.
Hot/Cold
For Use With Mfr. Model Number
895-ABCP
Faucet Finish
Chrome
Product Type
Handle
Handle Type
Wristblade
ADA Compliance
ADA Compliant
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
895-ABCP
Compatible Series
Manual
Compatible Brand
Chicago Faucets
Part Type
Replacement Handles
Connection Type
Broach
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included
Legend Style
Color

Description

Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Handle Type Wristblade, Finish Polished Chrome Plate, Overall Width 6 1/2 in, Use With Water Temp. Hot/Cold, Metal, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.