This item is Discontinued.

Chicago Faucet 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated 116.860.AB.1

1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (Discontinued)

  • Mfr # 116.860.AB.1
  • Zoro # G1124280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116.860.AB.1
Zoro #
G1124280
UPC #
611943542597
Country of Origin
United States

Dimensions

Spout Length
4-3/4"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 1-Year Limited Finish Warranty, 5-Year Limited Mechanical Warranty, 3-Year Limited Electronics and Solenoid Warranty
Width
2-1/2"
Overall Height
23-3/8"
Diameter
1-1/8"

Details

Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
Flow Rate
1 gpm
Voltage
6 VDC
Flow Outlet Type
Laminar Flow Stream Solidifier
System of Measurement
Inch
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Sensor Lead
Dual-Beam Infrared
Ligature Resistant
No
Faucet Spout
Edge Spout
Power Source
6V Lithium CRP2
Features
Vandal Proof Non-Aerating Laminar Stream Solidifier Outlet, Dual Supply for Hot and Cold Water Service, Multiple Field Adjustable Modes and Ranges; Compatible with Chicago Faucets Commander Handheld Programming Unit; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Rated Operating Pressure 20-125 psi
CEC Compliant
Non CEC Compliant
Green Certification or Other Recognition
WaterSense Approved
Residential / Commercial
Commercial
Mounting
Deck Mounted
Compliance
Buy American Act; ECAST; CAL Green
Includes
*
Type
Electronic Faucet
Connection
3/8" Compression
Green Environmental Attribute
Meets LEED Requirements
Temp. Control
40 Degrees to 140 Degrees F
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Item
Hytronic Edge Lavatory Sink Faucet With

Description

Item Hytronic Edge Lavatory Sink Faucet With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.