This item is Discontinued.

Chicago Faucet Electronic Sensor 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated 116.760.AB.1

Electronic Sensor 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (Discontinued)

  • Mfr # 116.760.AB.1
  • Zoro # G1125157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116.760.AB.1
Zoro #
G1125157
UPC #
611943542467
Country of Origin
United States

Dimensions

Spout Length
4-3/4"
Width
2-1/2"
Diameter
1-1/8"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 1-Year Limited Finish Warranty, 5-Year Limited Mechanical Warranty, 3-Year Limited Electronics and Solenoid Warranty
Overall Height
23-3/8"

Details

Faucet Operation
Electronic Sensor
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
Flow Rate
1 gpm
Voltage
12 VAC
Flow Outlet Type
Vandal-Proof, Non-Aerating Laminar Flow Stream Solidifier
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Features
Vandal Proof Non-Aerating Laminar Stream Solidifier Outlet, Concealed Internal Temperature Control Mixer, Multiple Field Adjustable Modes and Ranges, Compatible with Chicago Faucets Commander Handheld Programming Unit, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Rated Operating Pressure 20-125 psi
Connection
3/8" Compression
Mounting
Deck Mounted
CEC Compliant
Non CEC Compliant
Compliance
Buy American Act; ECAST; CAL Green
Temp. Control
40 Degrees to 140 Degrees F
Faucet Spout
Edge Spout
Green Environmental Attribute
Meets LEED Requirements
Item
Hytronic Edge Lavatory Sink Faucet With
Type
Electronic AC Faucet
Residential / Commercial
Commercial
System of Measurement
Inch
Ligature Resistant
No
Includes
*
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Sensor Lead
Dual-Beam Infrared
Green Certification or Other Recognition
WaterSense Approved
Power Source
Transformer

Description

Item Hytronic Edge Lavatory Sink Faucet With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.