Electronic Sensor Hytronic Edge Lavatory Sink Faucet With, Chrome plated 1 Hole

  • Mfr # WWG116.878.AB.1T

  • Zoro # G1126128


product price:  $875.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Voltage
6 VDC
Diameter
1-1/8"
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Faucet Spout
Edge Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.878.AB.1T
Zoro #
G1126128
UPC #
611943542658
Country of Origin
United States

Dimensions

Diameter
1-1/8"
Overall Height
23-3/8 in
Spout Length
4-3/4"
Width
2-1/2"

Details

Finish
Chrome plated
Voltage
6 VDC
Item
Hytronic Edge Lavatory Sink Faucet With
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Faucet Spout
Edge Spout
Includes
*
Type
Electronic DC Faucet
Green Certification or Other Recognition
WaterSense Approved
Green Environmental Attribute
Meets LEED Requirements
Temp. Control
40 Degrees to 140 Degrees F
Valve Type
Double Action
Power Source
6V Lithium CRP2
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Connection
3/8 in Compression
Features
Includes Optional 1.5 GPM (5.7 L/min) Insert, Dual Supply for Hot and Cold Water Service, User Adjustable Temperature Control Mixer; Multiple Field Adjustable Modes and Ranges, Compatible with Chicago Faucets Commander Handheld Programming Unit; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Operating Pressure Rating 20-125 psi
System of Measurement
Inch
Ligature Resistance
No
Flow Rate - Maximum
0.5 gpm
CEC Compliance
Not CEC Compliant
Application
Commercial
Installation Type
Deck Mounted
Number of Mounting Holes
1
Flow Type
Pressure Compensating Nonaerated
Operation Method
Electronic Sensor
Sensor Type
Dual-Beam Infrared

Description

Hytronic Edge Lavatory Sink Faucet With

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.