This item is Discontinued.

Chicago Faucet Electronic Sensor 5-1/8" Mount, 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated 116.968.AB.1

Electronic Sensor 5-1/8" Mount, 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (Discontinued)

  • Mfr # 116.968.AB.1
  • Zoro # G1126347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116.968.AB.1
Zoro #
G1126347
UPC #
611943543969
Country of Origin
United States

Dimensions

Width
2-1/2"
Spout Length
4-3/4"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 1-Year Limited Finish Warranty, 5-Year Limited Mechanical Warranty, 3-Year Limited Electronics and Solenoid Warranty
Diameter
1-1/8"
Overall Height
31-3/8"

Details

Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
5-1/8"
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
Flow Rate
1 gpm
Flow Outlet Type
Pressure Compensating Vandal Resistant Non Aerated Laminar
Sensor Lead
Dual-Beam Infrared
Temp. Control
40 Degrees to 140 Degrees F
Faucet Spout
Edge Spout
Power Source
Self Sustaining
Type
Electronic-Self Sustaining Power System(SSPS) Faucet
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Features
Self Sustaining Power System - Water Turbine Generates the Necessary Power, at Flow Rates of 0.5 or 1.0 GPM, to Operate the Faucet for 10+ Years, Includes Optional 1.5 GPM (5.7 L/min) Insert, Multiple Field Adjustable Modes and Ranges, Compatible with Chicago Faucets Commander Handheld Programming Unit, Mechanical Mixing Valve - Below Deck, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Rated Operating Pressure 20-125 psi
Residential / Commercial
Commercial
Item
Hytronic Edge Lavatory Sink Faucet With
Includes
*
Mounting
Deck Mounted
Compliance
Buy American Act; ECAST; CAL Green
Ligature Resistant
No
Connection
3/8" Compression
Green Certification or Other Recognition
WaterSense Approved
Valve Type
Single Supply
CEC Compliant
Non CEC Compliant
Green Environmental Attribute
Meets LEED Requirements
System of Measurement
Inch
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities

Description

Item Hytronic Edge Lavatory Sink Faucet With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.