This item is Discontinued.

Chicago Faucet Electronic Sensor Single Hole Mount, 1 Hole Hytronic Curve Sink Faucet With Dual, Chrome plated 116.759.AB.1

Electronic Sensor Single Hole Mount, 1 Hole Hytronic Curve Sink Faucet With Dual, Chrome plated (Discontinued)

  • Mfr # 116.759.AB.1
  • Zoro # G1125148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116.759.AB.1
Zoro #
G1125148
UPC #
611943542450
Country of Origin
United States

Details

Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Sensor Operated (Hands Free)
Flow Rate
2.2 gpm
Voltage
12VAC
Flow Outlet Type
Non-Aerating Laminar Flow
Item
Hytronic Curve Sink Faucet With Dual

Description

Item Hytronic Curve Sink Faucet With Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.