Shop CHICAGO FAUCET
See all product information
Create Account
Electronic Sensor Hytronic Gooseneck Sink Faucet With Dual, Single Hole Mount, Chrome plated 1 Hole
Mfr # WWG116.955.AB.1T
Zoro # G1126231
product price:Â $1,109.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG116.955.AB.1T
Zoro #
G1126231
UPC #
611943512699
Country of Origin
United States
Details
Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Sensor Operated (Hands Free)
Finish
Chrome plated
Flow Rate
2.2 gpm
Item
Hytronic Gooseneck Sink Faucet With Dual
Flow Outlet Type
Laminar
Flow Rate - Maximum
2.2 gpm
Description
Hytronic Gooseneck Sink Faucet With Dual
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.