Shop KIBI
See all product information
Create Account
Blaze Touchless Bathroom Faucet with Pop-Up Drain, Plug-In or Battery Powered
- Mfr # C-KBF1030BB
- Zoro # G423548100
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
4.75 in
Color
Brushed Brass
Height
6.75 in
Width
2-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-KBF1030BB
- Zoro #
- G423548100
- UPC #
- 842708160125
- Country of Origin
- China
- Material
- Brass
- Color
- Brushed Brass
Dimensions
- Length
- 4.75 in
- Height
- 6.75 in
- Width
- 2-13/16 in
Description
Experience a cleaner, more modern way to use your bathroom faucet with this Circular Touchless Single-Hole Bathroom Faucet. Crafted with durable brass construction and certified lead-free materials, it offers long-lasting performance and safe everyday use. The ceramic disc cartridge ensures smooth operation while preventing leaks over time. Equipped with a highly responsive 12-inch induction sensor, the faucet activates water flow instantly with a simple hand motion-completely touch-free. It features a flexible dual-power system, allowing operation through either 4 x AA batteries or a plug-in power supply, making it easy to install in a wide range of bathroom setups. Designed with intelligent protection, the faucet includes a 1-minute overtime auto-shutoff to conserve water and prevent accidental running. Its 1.2 GPM flow rate provides efficient water usage without compromising performance. Set your preferred temperature once, and the faucet will automatically maintain this setting every time you use it. Modern, hygienic, and smartly engineered, this faucet is an ideal upgrade for residential bathrooms, hospitality spaces, and commercial environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.