Electronic Sensor Single Hole Mount, 1 Hole Hytronic Less Spout Sink Faucet With, Chrome plated (Discontinued)
- Mfr # 116.313.AB.1
- Zoro # G1125671
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
116.313.AB.1
Zoro #
G1125671
UPC #
611943484194
Country of Origin
United States
Details
Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Sensor Operated (Hands Free)
Flow Rate
2.2 gpm
Voltage
12VAC
Item
Hytronic Less Spout Sink Faucet With
Description
Item Hytronic Less Spout Sink Faucet With
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.