This item is Discontinued.

Chicago Faucet Manual, 6" to 26" Mount, 3 Hole Gooseneck Kitchen Faucet 786-HGN2AE3AB

Manual, 6" to 26" Mount, 3 Hole Gooseneck Kitchen Faucet (Discontinued)

  • Mfr # 786-HGN2AE3AB
  • Zoro # G4976334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786-HGN2AE3AB
Zoro #
G4976334
UPC #
611943644574
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
Connection Size
1/2" NPSM
Spout Length
5-1/4"
Height
11-5/8"

Details

Number of Holes
3
Mounting Hole Center to Center
6" to 26"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wrist Blade
Drain Type
Without Drain
ADA Compliance
Yes
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Faucet Finish
Chrome Plated
Mounting
Deck
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type
Aerated
Replacement Cartridge
Mfr. No. 377-XTLHJKABNF, 377-XTRHJKABNF
Faucet Spout
Rigid/Swing
Standards
ASME A112.18.1/CSA B125.1 California Health andSafety Code 116875(AB 1953-2006) Vermont Bill S.152 NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61,Section 9 by CSA ADA ANSI/ICC A117.1
Valve Type
Quaturn
Connection
1/2" MNPS
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Aerated
Item
Gooseneck Kitchen Faucet
Body Material
Brass
Type
Two Handle
Material of Construction
Brass
Outlet Type
Aerator

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.