This item is Discontinued.

Chicago Faucet Manual 8" Mount, 2 Hole Hot And Cold Water Sink Faucet, Chrome 540-LDL12E35ABCP

Manual 8" Mount, 2 Hole Hot And Cold Water Sink Faucet, Chrome (Discontinued)

  • Mfr # 540-LDL12E35ABCP
  • Zoro # G0599341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-LDL12E35ABCP
Zoro #
G0599341
UPC #
611943487874
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
2
ADA Compliant
Yes
Finish
Chrome
Flow Rate
1.50 gpm
Number of Handles
2
Body Material
Brass
Item
Hot And Cold Water Sink Faucet
Connection
1/2" FNPT
Valve Type
Quaturn
Mounting Type - Faucet
Wall
Flow Outlet Type - Faucet
Aerated

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.