Manual Gooseneck Kitchen/Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 895-317GN2FCAB

  • Zoro # G4976316


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895-317GN2FCAB
Zoro #
G4976316
UPC #
611943582951
Country of Origin
United States

Dimensions

Spout Length
5 1/4 in
Height
11-1/8 in
Overall Height
13 1/2 in
Spout Height
11 1/8 in
Overall Width
6 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
11 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
7 1/2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Replacement Cartridge
5UTV6 or 5UTV5
Green Certification or Other Recognition
WaterSense Certified
Battery Charger CEC Compliant
CEC Compliant
Includes
Mounting Hardware
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
ADA Compliance
ADA Compliant
Valve Type
Compression
Connection
1/2 in MNPS
Faucet Spout
Rigid/Swing
Temp. Control
Yes
Power Source
Manual
Type
Two Handle
Features
Mounting Hardware Included
Water Inlet Connection Type
Male NPSM
Spout Reach
5 1/4 in
Valve Type - Faucets
Hot/Cold Cartridge
Series
895
Max. Mounting Hole Center Distance
4 in
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Outlet Type
None
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Type
Laminar
Flow Rate - Maximum
1.5 gpm
Temperature - Maximum
140 Degrees F
Number of Mounting Holes
2
Ligature Resistance
No
Legend Style
Color
Temperature - Minimum
40 Degrees F
Inlet Connection Gender
Male
Inlet Connection Type
NPSM
For Location
Bathroom, Kitchen
Spout Shape
Gooseneck
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Manual
Pressure - Maximum
125 psi
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
For Water Temperature
Hot/Cold
Includes Drain
Drain Included
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.