Zoro Homepage

Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 420-E2805ABCP

  • Zoro # G5385213


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-E2805ABCP
Zoro #
G5385213
UPC #
611943485337
Country of Origin
China

Dimensions

Spout Length
4 5/8 in
Height
5-1/4 in
Overall Height
7 3/4 in
Spout Height
3 1/4 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
3 1/4 in
Overall Width
5 1/2 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Valve Type
Compression
Includes
Mounting Hardware
Battery Charger CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Series
420
Faucet Spout
Rigid Cast
Temp. Control
Yes
Connection
1/2 in MNPS
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Replacement Cartridge
Mfr. No. 420-XJKABNF
Features
Mounting Hardware Included
Type
One Handle
Power Source
Manual
Spout Reach
4 5/8 in
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Male NPSM
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Outlet Type
Spray
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Type
NPSM
Compatible Cartridge Manufacturer Part Number
420-XJKABNF
Spout Shape
Angled Straight
Flow Type
Spray
Number of Mounting Holes
2
Temperature - Minimum
40 Degrees F
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
For Location
Bathroom
CEC Compliance
CEC Compliant
Pressure - Maximum
125 psi
Inlet Connection Gender
Male
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
4 in
Ligature Resistance
No
Flow Rate - Maximum
0.5 gpm
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.