Manual Flush Valve, Urinal, 1 gpf, Inlet Size 1/2", Spud Coupling Size 3/4" (Discontinued)
- Mfr # 732-665PSHCP
- Zoro # G5085577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732-665PSHCP
Zoro #
G5085577
UPC #
611943229016
Country of Origin
United States
Dimensions
Inlet Size
1/2"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Details
Rough-In
8-1/2"
Spud Coupling
3/4"
Pressure Range
20 to 125 psi
Standards
ASME A112.18.1/CSA B125.1 ADA ANSI/ICC A117.1
Basic Power Source
Manual
Flush Mode
Single Flush
Valve Design
Metering Cartridge
Connection Location
Top
Item
Manual Flush Valve
Handle Type
Push Button
Gallons per Flush
1.0
Fixture Connection
Top Spud
Finish
Chrome Plated
Fixture Type
Urinal
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.