Manual Low Arc Bathroom Faucet, Single Hole Mount, Polished Chrome 1 Hole

  • Mfr # 701-COLDABCP

  • Zoro # G4978127


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Cross
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-COLDABCP
Zoro #
G4978127
UPC #
611943477059
Country of Origin
United States

Dimensions

Spout Length
3 3/8 in
Overall Height
5 7/8 in
Spout Height
2 5/8 in
Overall Width
2 in
For Surface Thickness - Maximum
3/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
2 5/8 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Cross
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
Not ADA Compliant
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Rigid
Valve Type
Compression
Connection
1/2 in MNPS
Includes
Mounting Hardware
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Type
One Handle
Features
Mounting Hardware Included
Power Source
Manual
Spout Reach
3 1/2 in
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Non-Adjustable Temperature
Series
701
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Cold Cartridge
Application
Commercial
Outlet Type
Aerator
Number of Mounting Holes
1
Pressure - Maximum
125 psi
For Water Temperature
Cold
Ligature Resistance
No
Operation Method
Manual
For Location
Bathroom
Flow Type
Aerated
Legend Style
Color
Inlet Connection Gender
Male
Spout Shape
Arc
Temperature - Minimum
40 Degrees F
Inlet Connection Type
NPSM
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
826-XJKABNF
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
2.2 gpm
Vandal Resistance
Vandal-Resistant Handle
Temperature Control Method
Mixing Valve Not Included
Water Supply Type
Single Tempered Line
Spout Style
Fixed
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.