Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Chicago Faucet Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated 802-336ABCP

Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # 802-336ABCP
  • Zoro # G4976237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-336ABCP
Zoro #
G4976237
UPC #
611943477097
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty
Connection Size
1/2" NPSM
Height
3-1/8"
Spout Length
4 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
2 3/4 in
Water Inlet Connection Size
1/2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
4"
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome Plated
Handle Type
Push Button
Flow Rate
2.2 gpm
Faucet Spout Shape
Low Arc
Number of Handles
2
Body Material
Brass
Flow Outlet Type
Aerated
Temp. Control
Yes
ADA Compliance
Yes
Flow Outlet Type - Faucet
Aerated
Drain Type
None
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Handles
Faucet Finish
Chrome
Battery Charger CEC Compliant
CEC Compliant
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
CEC Compliant
CEC Compliant
Item
Low Arc Bathroom Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Connection
1/2" MNPS
Residential / Commercial
Commercial
Valve Type
Metering
Commercial / Residential
Commercial
Mounting Type - Faucet
Deck
Ligature Resistant
No
Includes
Mounting hardware
Faucet Spout
Rigid
Flow Outlet Type (Faucet)
Aerated
Faucet Handle Type
Metering
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Mounting Hardware Included
Type
Two Handle
Max. Mounting Hole Center Distance
4 in
Faucet Body Material
Cast Brass
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM
Replacement Cartridge Mfr. Model Number
335-XJKABNF
Faucet Activation
Manual
Faucet Handle Material
Metal
Temperature Control
No
Spout Reach
4 in
Series
802
Material of Construction
Brass
Outlet Type
Aerator

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.