This item is Discontinued.

Chicago Faucet Metering Hot And Cold Water Metering Sink Faucet, 4" Mount, Chrome plated 802-VE2805-336ABCP

This item is Discontinued.

Chicago Faucet

Metering Hot And Cold Water Metering Sink Faucet, 4" Mount, Chrome plated (Discontinued)

Mfr # 802-VE2805-336ABCP
Zoro # G0599597
UPC # 611943477127
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
802-VE2805-336ABCP
Zoro #
G0599597
UPC #
611943477127
Country of Origin
United States

Details

Faucet Operation
Metering
Mounting Hole Center to Center
4"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Push Tilt
Flow Rate
2.2 gpm
Flow Outlet Type
Non Aerating Spray
Item
Hot And Cold Water Metering Sink Faucet

Description

Item Hot And Cold Water Metering Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.