This item is Discontinued.

Chicago Faucet Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated EQ-C11B-23ABCP

Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # EQ-C11B-23ABCP
  • Zoro # G4123729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-C11B-23ABCP
Zoro #
G4123729
UPC #
611943010072
Country of Origin
Unknown

Dimensions

Spout Length
4 1/2 in
Overall Height
9-5/8"
Height
9-5/8"
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
Spout Height
9 5/8 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Sensor
Flow Rate
1 gpm
Faucet Spout Shape
Mid Arc
Number of Handles
0
Body Material
Brass
Voltage
6V DC
Flow Outlet Type
Nonaerated
Amps
0.01 A
Mounting Type - Faucet
Deck
Ligature Resistant
No
Item
Mid Arc Bathroom Faucet
Power Source
Self Sustaining
Connection
3/8" Female Compression
ADA Compliance
Yes
Drain Style
Grid Strainer
Faucet Spout
Rigid Cast
Temp. Control
Yes
Green Certification or Other Recognition
WaterSense Certified
Replacement Cartridge
Mfr. No. 243.152.AB.1
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Faucet Handle Type
None
Series
EQ High Arc
Battery Charger CEC Compliant
CEC Compliant
Flow Outlet Type (Faucet)
Laminar
Residential / Commercial
Residential
Includes
Mounting hardware
Sensor Range
1 in to 8 in
CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type - Faucet
Laminar
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.12
Commercial / Residential
Residential
Drain Type
Grid Strainer
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Finish
Chrome
Valve Type
Compression
Sensor Lead
Infrared
Features
Mounting Hardware Included
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Spout Reach
4 1/2 in
Valve Type - Faucets
Solenoid Valve
Temperature Control
Yes
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Max. Mounting Hole Center Distance
Single Hole

Description

Item Mid Arc Bathroom Faucet

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.